For detailed information, other images and documents, please select individual articles from the following table.
W-IP hammer head bolt
Provides an intelligent solution for fast and efficient installation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Toothing of the hammer head ensures impressive load transfer along and across the profile axis
- High-quality zinc-flake coating ideal for demanding, corrosive environments
- Clever square shank prevents against twisting
- Marking notch allows setting to be indicated effortlessly
- Guarantees precision and error-free installation
- Plastic sleeve with integrated spring action holds the screw in place in the slotted hole when it is loosened
- Paired, symmetrical arrangement increases the load capacity
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!