For detailed information, other images and documents, please select individual articles from the following table.
System plate with belt connection
For the safe transport of system cases in the car
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Easy mounting of the device in the car
- Fastened with the seat belt
- Can be used on the rear seats or the passenger seat
Safe storage
- Cases are easily stacked on top of each other (max. 4)
- Both basic dimensions can be attached
Max. Load: 25kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!