System plate with Isofix connection
For detailed information, other images and documents, please select individual articles from the following table.
System plate with Isofix connection
For the safe transport of system cases in the car
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
Easy mounting of the device in the car
Attached via Isofix with a single click
Safe storage
- Cases are easily stacked on top of each other (max. 4)
- Both basic dimensions can be attached
Max. Load: 25kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!