The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RW7.1 system wheeled workbench
Heavy-duty, spacious wheeled workbench with large usable area, square perforations on the side and a robust worktop
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Workshop trolley is easy to move thanks to the sturdy side handle
Würth system dimensions
- The system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes from the system world
- Storage compartment incl. shelf suitable for Würth system cases
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!