For detailed information, other images and documents, please select individual articles from the following table.
Swivel hoist ring QC 8
Screw-on, rotating attachment point for lifting heavy loads that need to be rotated or turned.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Safety factor 4 in all load directions
- Rotates 360° - 180° eyelet, self-adjusting, pivoting
- Ball bearings for easy load alignment
- Crack tested to 100%
- Quality class 8
- Painted in RAL 3000
- Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04-EN 1677
- Designed for a load of 20,000 load changes
Not suitable for constant rotating movements under load. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.
| Art. no. | Load-carrying capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
| 5162 110 18 | 0.3 t | 0.6 t | 1.2 t | 0.3 t | 0.6 t | 0.42 t | 0.3 t | 0.3 t | 0.63 t | 0.45 t | 0.3 t |
| 5162 112 18 | 0.5 t | 1 t | 2 t | 0.5 t | 1 t | 0.75 t | 0.5 t | 0.5 t | 1.1 t | 0.75 t | 0.5 t |
| 5162 112 25 | 0.5 t | 1 t | 2 t | 0.5 t | 1 t | 0.75 t | 0.5 t | 0.5 t | 1.1 t | 0.75 t | 0.5 t |
| 5162 116 20 | 1.12 t | 2 t | 4 t | 1.12 t | 2 t | 1.5 t | 1.12 t | 1.12 t | 2.36 t | 1.6 t | 1.12 t |
| 5162 116 30 | 1.12 t | 2 t | 4 t | 1.12 t | 2 t | 1.5 t | 1.12 t | 1.12 t | 2.36 t | 1.6 t | 1.12 t |
| 5162 120 30 | 1.12 t | 2 t | 4 t | 1.12 t | 2 t | 1.5 t | 1.12 t | 1.12 t | 2.36 t | 1.6 t | 1.12 t |
| 5162 120 301 | 2 t | 4 t | 8 t | 2 t | 4 t | 2.8 t | 2 t | 2 t | 4 t | 3 t | 2 t |
| 5162 124 30 | 3.15 t | 6.3 t | 12.5 t | 3.15 t | 6.3 t | 4.25 t | 3.15 t | 3.15 t | 6.3 t | 4.75 t | 3.15 t |
| 5162 130 35 | 5.3 t | 10.6 t | 21.2 t | 5.3 t | 10.6 t | 7.1 t | 5.3 t | 5.3 t | 11.2 t | 8 t | 5.3 t |
| 5162 130 45 | 5.3 t | 10.6 t | 21.2 t | 5.3 t | 10.6 t | 7.1 t | 5.3 t | 5.3 t | 11.2 t | 8 t | 5.3 t |
| 5162 130 351 | 8 t | 12.5 t | 25 t | 8 t | 16 t | 11.2 t | 8 t | 8 t | 16.8 t | 12 t | 8 t |
| 5162 130 451 | 8 t | 12.5 t | 25 t | 8 t | 16 t | 11.2 t | 8 t | 8 t | 16.8 t | 12 t | 8 t |
| 5162 136 54 | 8 t | 12.5 t | 25 t | 8 t | 16 t | 11.2 t | 8 t | 8 t | 16.8 t | 12 t | 8 t |
| 5162 142 63 | 10 t | 15 t | 30 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21.2 t | 15 t | 10 t |
| 5162 148 60 | 15 t | 25 t | 50 t | 15 t | 30 t | 21 t | 15 t | 15 t | 31.5 t | 22.5 t | 15 t |
| 5162 156 78 | 15 t | 25 t | 50 t | 15 t | 30 t | 21 t | 15 t | 15 t | 31.5 t | 22.5 t | 15 t |
| 5162 164 96 | 15 t | 25 t | 50 t | 15 t | 30 t | 21 t | 15 t | 15 t | 31.5 t | 22.5 t | 15 t |
| 5162 172 108 | 25 t | 35 t | 70 t | 25 t | 50 t | 35 t | 25 t | 25 t | 52.5 t | 37.5 t | 25 t |
| 5162 180 120 | 30 t | 35 t | 70 t | 30 t | 60 t | 42 t | 30 t | 30 t | 63 t | 45 t | 30 t |
| 5162 190 135 | 35 t | 35 t | 70 t | 35 t | 70 t | 49 t | 35 t | 35 t | 73.5 t | 52.5 t | 35 t |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!