Welcome to Würth Hungary For trade customers only
Mini switch cabinet key 16 in 1
Mini switch cabinet key 16 in 1 - 1
Mini switch cabinet key 16 in 1 - 2
Mini switch cabinet key 16 in 1 - 3
Mini switch cabinet key 16 in 1 - 4
Mini switch cabinet key 16 in 1 - 5
Mini switch cabinet key 16 in 1 - 6
Mini switch cabinet key 16 in 1 - 7
Mini switch cabinet key 16 in 1 - 8
Mini switch cabinet key 16 in 1 - 9
Mini switch cabinet key 16 in 1 - 10
Mini switch cabinet key 16 in 1 - 11
Mini switch cabinet key 16 in 1 - 12
Mini switch cabinet key 16 in 1 - 13
Mini switch cabinet key 16 in 1 - 14
Mini switch cabinet key 16 in 1 - 15
Mini switch cabinet key 16 in 1 - 16
Mini switch cabinet key 16 in 1 - 17

For detailed information, other images and documents, please select individual articles from the following table.

Mini switch cabinet key 16 in 1

Universal switch cabinet key and stepped wrench with 16 profiles in a single tool

See product details

Available in 1 version
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
  • Compact and lightweight design

  • Suitable for use in confined spaces

  • Also ideal for key rings

  • Universal key made of die-cast zinc

  • Including chain, stepped wrench, adapter and reversible bit


Profiles


  • Square socket: 6, 7 and 8 mm

  • Triangular socket: 7, 8 and 9 mm

  • Hexagon socket: 1/4 inch and 3 mm

  • Two-way bit 3-5 mm

  • Stepped wrench: 6, 7, 8, 9 and 10 mm

  • Bit: PH 2 and 1.0 x 7 mm