The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Surface and floor cleaner ECOLINE
For natural cleaning of all surfaces and floor coverings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Highly concentrated surface and floor cleaner for universal daily intensive cleaning on all water-resistant surfaces and floors, for all types of soiling
- Cleans gently and thoroughly - without leaving streaks
- Easily removes oil and grease, greasy soot, ointment residues, fresh pen marks
- With a pleasant fresh scent
- Efficient to use
- Biodegradable
- Environmentally safe
Our products featuring the EU Ecoline label are resource-conserving and environmentally friendly. The EU Ecoline label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
Do not use on water-sensitive coatings or coverings such as wood or cork.
Suitable for all water-resistant materials and surfaces such as plastic, tiling, glazed tiles, glass, enamelled and varnished surfaces, natural and artificial stone, windows and window frames, stainless steel, aluminium, etc.
For normal soiling: approx. 10-20 ml per 10 l of cold water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!