Welcome to Würth Hungary For trade customers only
Submersible pump type HS
Submersible pump type HS - 1
Submersible pump type HS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Submersible pump type HS

Small and robust waste water pump, suitable for use in a broad range of applications

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Long-lasting, simple maintenance process


  • Comes without a wear plate

Impeller made of polyurethane; pump housing made of GGG70 cast iron



Wear-resistant pump housing


  • Resistant to abrasion, long service life

  • Only three screws need to be removed in order to reach the impeller.


Newly developed motor


Aluminium motor housing ensures exceptional cooling of the motor while maintaining a low weight



Built-in thermal switch for


  • protection against overload

  • protection against dry-running


Scope of delivery


  • 1x cable 10 m with plug

  • 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)