Welcome to Würth Hungary For trade customers only
Subland stepped drill bit, DIN 8376 RN medium, 180°
Subland stepped drill bit, DIN 8376 RN medium, 180° - 1
Subland stepped drill bit, DIN 8376 RN medium, 180° - 2

For detailed information, other images and documents, please select individual articles from the following table.

Subland stepped drill bit, DIN 8376 RN medium, 180°

With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (180°) in form H, J, H3, J3 and K3 according to DIN 74 part 2. The cutting speed depends on the large diameter, the feed on the small diameter.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login