Podrobné informace, další obrázky a dokumenty získáte výběrem jednotlivých položek v následující tabulce.
Subland stepped drill bit, DIN 8376 RN medium, 180°
With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (180°) in form H, J, H3, J3 and K3 according to DIN 74 part 2. The cutting speed depends on the large diameter, the feed on the small diameter.