Practical tip:
- To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench
- Recommended tightening torques: M6/M8
- Concrete surfaces: 4 Nm/6 Nm
- Steel surfaces: 6 Nm/8 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!