Welcome to Würth Hungary For trade customers only
Bolt M6 BFS 6 for steel substructures
Bolt M6 BFS 6 for steel substructures - 1
Bolt M6 BFS 6 for steel substructures - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt M6 BFS 6 for steel substructures

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

Practical tip:


  • To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench

  • Recommended tightening torques: M6/M8

  • Concrete surfaces: 4 Nm/6 Nm

  • Steel surfaces: 6 Nm/8 Nm