For detailed information, other images and documents, please select individual articles from the following table.
Bolt M6 BFB 6 for concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Practical tip:
- To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench
- Recommended tightening torques: M6/M8
- Concrete surfaces: 4 Nm/6 Nm
- Steel surfaces: 6 Nm/8 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!