Welcome to Würth Hungary For trade customers only
Micro-precision stripping tool
Micro-precision stripping tool - 1
Micro-precision stripping tool - 2
Micro-precision stripping tool - 3
Micro-precision stripping tool - 4
Micro-precision stripping tool - 5

For detailed information, other images and documents, please select individual articles from the following table.

Micro-precision stripping tool

Light, handy tool for stripping conductors and stranded wires

See product details

Available in 1 version
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
  • Stripping range adjustable in steps∅ 0.25–0.30–0.40–0.50–0.60–0.80 mm

  • Adjustable longitudinal stop

  • Cutting device for wires up to∅ 1.0 mm

  • Blade made of hardened special steel

  • Replaceable lever blade

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.