For detailed information, other images and documents, please select individual articles from the following table.
Spannfix strapping system, 16 mm
The strapping can withstand extreme loads of 500 kg
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Compact system
Quick and simple to use
Five times lighter than steel strapping
Also ideal for use on the go
Simple securing by hand or using the tensioner
- Easy re-tensioning when volume is lost in packaging
- Does not loosen, even during long storage periods
Resistant to UV and weathering
Largely resistant to chemicals
Does not cause pressure points, scratches or rust spots
Strapping is gentle on products
Strapping and clips can be used multiple times
Excellent value for money
No sharp edges
- No risk of injury
- Adapts well to all shapes
Impact loads may require a larger number of strapping turns.
When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required in order to properly secure loads.
With the Spannfix polyester strapping, even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods, etc.) can be strapped quickly and securely. The strapping is ideal for bundling all kinds of goods on the loading surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!