For detailed information, other images and documents, please select individual articles from the following table.
Stone drill bit DZ 1
For optimum drilling capacity and an especially long service life
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Suitable for use with electric hammer drills and rotary drills
- Cylindrical clamping shaft
- Up to a shank diameter of 18 mm with a shank diameter of 10 mm max. and a drill diameter of 20 mm with a shank diameter of 13 mm max.
- Faster removal of drilling dust thanks to intelligently designed profile and very smooth sliding surfaces
- Top power transmission and high torsional rigidity thanks to completely cylindrical arrangement in the base and spiral area
Marble, concrete, slag, stone, masonry and light building supplies
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!