For detailed information, other images and documents, please select individual articles from the following table.
Step nail W-PNS
For anchoring lightweight ceiling coverings, joist constructions and statically comparable fastenings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- With washer ∅ 15 mm
- For quick and secure fixing to concrete: suspended ceilings, rails, pipe fixings, etc.
- System with the smallest required drill hole depth, thus excluding reinforcement hits
- Fire resistance according to TR 020 from R30 to R90 = 0.4 kN and for R120 = 0.3 kN for concrete compressive strengths ≥ C20/25 and ≤ C50/60
System approval only with DIVA 1 Premium and BST 75
Set stud for multiple anchoring of non-load-bearing systems in concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!