For detailed information, other images and documents, please select individual articles from the following table.
Dry wall screw with double thread, collated
For quick and easy attachment of plasterboard or wooden slats with a timber substructure
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- For autofeed screwdriver with insert
- Bugle head
- Dual speed
- Phosphated (rust-protection for short-term humidity use, e.g. during construction phase or transport)
Make sure the screws are long enough when attaching suspending brackets in wooden substrates. When using cordless drywall screwdriver TBS 18-A and drywall screwdriver S 50 TB, please use autofeed insert S 50 TB-M.
- Fixing plasterboard or wooden slats with a timber substructure
- Fixing wooden base plates to a timber substructure
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!