The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Frame tape measure made of steel
Tape rule with special coating on the tape for a high level of wear resistance and a long service life
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The plastic reinforcement prevents the end of the tape from bending or becoming scratched
- Tape rule B end ensures precise measurements
- Folding tape rule end provides greater attachment options
- Multiple attachment options thanks to movable plastic loop and fold-out tape end for attaching to a workpiece, for example
- Complies with EC accuracy class 2
Ideal for measurements up to 30 or 50 m (depending on the model) in construction, on building sites, in the trades sector, in industry and manufacturing, for land surveying, in gardening and landscaping or in the transport sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!