- Excellent stability and load-bearing capacity due to the high strength class
- The zinc plated surface provides effective corrosion protection
- The flanged hexagon head enables even force distribution and prevents penetration into the material
- RoHS-compliant
For demanding connections under high and dynamic loading, this screw technology is a reliable locking element.
The serrated flange bolts and nuts are versatile and suitable for a wide range of applications, including shipbuilding, cranes, mechanical engineering, vehicle structures for trucks and track vehicles, and the automotive industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!