Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges
For detailed information, other images and documents, please select individual articles from the following table.
Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges
For mixing injectable mortar components
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
Suitable for injectable mortar:
- WIT-PE 500
- WIT-VM250
Suitable for mortar cartridge:
- Side-by-side (1:3): 385 ml, 585 ml, 825 ml, 1,400 ml
- Coaxial (1:10): 825 ml
Suitable mixer extensions:
- WIT-MV mixing nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixing nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixing nozzle extension, flexible, 10 x 2,000 mm
- WIT-MV mixing nozzle extension, rigid, 16 x 2,000 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!