For detailed information, other images and documents, please select individual articles from the following table.
Mixer nozzle extension WIT-MV
Extension for the mixer nozzle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
For filling the drill hole with chemical injection mortar with large anchor depths (always apply composite mortar from the base of the hole upwards to prevent air bubbles)
Suitable for mixer nozzles:
- Fill & Clean mixer nozzle
- Mixer nozzle WIT-PE 500
- Mixer nozzle WIT-UH 300
Suitable for chemical injection mortar:
- CONCRETE SPECIALIST WIT-VM 100
- WIT-EXPRESS
- CONCRETE-MULTI WIT-UH 300
- ALLROUNDER WIT-VM 250
- WIT-NORDIC
- BASIC WIT-PM 200
- NATURAL STONE SPECIALIST WIT-EA 150
Suitable for mortar cartridge:
- Coaxial cartridge (1:10): 150 ml, 320 ml, 330 ml, 420 ml
- Tubular film cartridge (1:10): 300 ml
- Peeler cartridge (1:10): 280 ml
- Side-by-side cartridge (1:10): 825 ml
- Side-by-side cartridge (1:3): 385 ml, 585 ml, 1400 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!