For detailed information, other images and documents, please select individual articles from the following table.
Starlock triangular grinding disc
Grinding plate with particularly soft corners for ease of work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Flexible design
Flexibility in the corners means that pressure can be exerted, enabling better removal of material.
3D mount (Starlock)
- Excellent compatibility with existing mount systems
- Particularly high power transmission
- Much better material removal
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For sanding wood and wood materials, as well as for removing paint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!