For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel cleaning cloth
For simple, fast cleaning and polishing of metal surfaces. NSF-certified
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Outstanding cleaning performance on almost all metals.
- Effortlessly and gently removes stains, grease, fingerprints, deposits and heavy soiling
- For universal use
- Suitable for everyday use
Special cloth structures
Cleaning (coarse side) and polishing (soft side) in one product
Lasting protection on the surface
- Prevents water stains and corrosion
- Saves time – no further polishing required
Treats and protects
- Prolongs the service life of surfaces
- Refreshes, protects and preserves the shine of stainless steel
Pleasant citrus odour
No unpleasant odours during use
Ready-to-use cloths
Fast and easy cleaning
Silicone-free
NSF C1-registered (no. 150177), corresponds to C1 requirements.
For quick, easy cleaning and polishing of virtually all metals such as stainless steel, brass, copper, chrome and aluminium, and Resopal, ceramic and porcelain in lifts, kitchens, vehicles, boats and much more.
Remove heavy soiling using the coarse side of the cloth. Then clean and polish the surface with the soft side. Rub with a clean, dry cloth for a brilliant shine.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!