The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Satin-finish wheel brush Crimped stainless steel with hole
Excellent for medium-heavy brushing on large-area workpieces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Made from stainless steel, aluminium and wood
- Suitable for hand-held and machine use
- High bristle density
- High load capacity and wear-resistant
- Increased stability during brushing
- Crimped wire bristles support each other
- Uniform and consistent machining results due to uniform bristle arrangement
- For use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Can be used on all standard stationary drive machines and bench grinders due to variable bore diameters
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Circumferential speed [in m/s] | Recommended circumferential speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Suitable for hand-held and machine use
- For deburring, cleaning and removing oxide layers and paints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!