For detailed information, other images and documents, please select individual articles from the following table.
Brush belt, stainless steel
Ideal for removing paint and corrosion from aluminium vehicle bodywork and assemblies, especially for rivets on truck bodies.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
No sand blast effect.
Safety instructions for use with DBS 3500 pneumatic device:
- 11 mm belts may only be operated at a maximum of 5.2 bar
- 23 mm belts may only be operated at a maximum of 6.2 bar
- In both cases, contact pressure may be up to a maximum of 500 gr
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!