For detailed information, other images and documents, please select individual articles from the following table.
Floor connector for tension anchors, two pieces
Specially developed for tension anchoring at ground level with timber frame construction or timber panel construction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Optimum absorption of tensile forces at ground level in connection with 2 backplates
- Pre-production in factory possible, such as assembly of the backplate or complete panelling and completion of internal walls
- High tensile capacities
CE labelling as per European Technical Assessment ETA-14/0274
Tension anchoring floor joint with external planking
Tension anchoring floor impact without outside planking
- Preassembly of the backplate with anchor nails or joist hanger screws in the factory
- Final assembly of the floor connector takes place on the construction site using self-drilling pias® screws on the two ends of the backplates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!