- Complete with connector
- Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!