Welcome to Würth Hungary For trade customers only
Quick installation coupling S4000

For detailed information, other images and documents, please select individual articles from the following table.

Quick installation coupling S4000

4000 Series with female thread

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High flow rate up to 3900 l/min, maximum operating pressure 16 bar


Ensures optimum supply to pneumatic consumers



Ergonomic locking sleeve


Provides a secure grip and prevents items from slipping.



Hardened locking sleeves


Maximum load capacity and long service life



Low connection force allows one-handed operation


Fast, simple and safe coupling with minimum force



Tight joints


Low energy consumption and high performance



External surfaces chromium-plated, nickel-plated or galvanised


High corrosion resistance — even under the harshest conditions



The 4000 Series connectors comply with European standard 10.4.


Compatibility with other compressed air connectors