Welcome to Würth Hungary For trade customers only
Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces

For all common vehicle applications.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Scope of delivery:


  • 1 each x 1/4 inch insert, 38 mm length TS profile (5-star) TS 10, 15, 20, 25, 27, 30, 40, 45, 50

  • 1 each x 1/2 inch insert Ribe profile R7 x 240, R8 x 240, R9 x 100, R10 x 140 mm

  • 1 each x 1/2 inch insert T-profile T40 x 140, T45 x 140, T50 x 140, T55 x 140, T60 x 140, T70 x 140 mm

  • 1 each x 1/2 inch insert XZN profile M9 x 100, M10 x 140, M12 x 140, M14 x 140 mm

  • 1 each x 1/2 inch insert hexagon socket AF 7 x 230, AF 10 x 140, AF 11 x 140, AF 13 x 140, AF 14 x 55, AF 17 x 55, AF 19 x 55, AF 22 x 55, AF 24 x 55 mm

  • 1 x 1/2 inch special insert XZN profile M16 x 55 mm with bore

  • 1 x 1/2 inch special insert XZN profile M16 x 100 mm

  • 1 x 1/2 inch special insert force XZN profile M18 x 78 mm

  • 1 each x T-profile T80 x 100, T30 x 300 mm each with bore

  • 1 x hexagon socket AF 5 x 160 mm with ball head