Welcome to Würth Hungary For trade customers only
Special sanitation wrench with two widths across flats
Special sanitation wrench with two widths across flats - 1
Special sanitation wrench with two widths across flats - 2

For detailed information, other images and documents, please select individual articles from the following table.

Special sanitation wrench with two widths across flats

Installation wrench for express and hanger bolts, washbasin fixing and corner valve installation

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ergonomic double open-end wrench for sanitation applications


  • The double open-end wrench with width across flats of 17 and 19 and 15° offset provides efficient power transmission

  • The design saves time and effort

  • The heads are very strong and can withstand the most demanding work


With middle piece


  • The middle piece has an M10 female thread and an integrated ball fitting

  • The moveable and lockable middle piece means the wrench can be easily removed from the hanger bolt


High quality for long-lasting use


  • The double open-end wrench is similar to DIN 3110/ISO 1085

  • With proven chrome-vanadium steel

  • The surfaces are chrome plated and the heads are also polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the double open-end wrench reduces costs for replacement and storage