Square spacer piece For beam clamp support clips type BF2
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
- Spacers extend the clamping length and
ensure that the support clip sits
perfectly on the flange - The spacers can be combined with one another
Application area
Can be used with type BK, BE1 and BE2
The spacers are inserted over the screw between the clamp and the mounting plate or component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!