Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
Impact tool for the installation of the AMO®-Max system
For the clean removal of the plaster layer when installing the Amo®-Max system
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
With compartments for AMO®-Max system components