Welcome to Würth Hungary For trade customers only
All-steel screw clamp with T-handle
All-steel screw clamp with T-handle - 1
All-steel screw clamp with T-handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-steel screw clamp with T-handle

Simple and handy clamping tool, for flexible, elastic and sensitive clamping.

See product details

Available in 6 versions
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
Robust design with reinforced fixed and sliding bars


For maximum loads and optimum security.



Movable special pressure plate, swivels to 35°


Effortlessly adapts to the material being clamped.



Spindle with rolled, strain-hardened and hardened trapezoidal thread


T-handle for very heavy-duty applications.