1D snap-on coupling for Dynamoov
For detailed information, other images and documents, please select individual articles from the following table.
1D snap-on coupling for Dynamoov
For three and four-sided drawers with opening
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
- Simple height adjustment
- Smooth operation and easy to reach
- Can be adjusted without the need for tools
- The fastening positions of the base/front are offset
- Snap-on coupling can be used from a drawer clear width of at least 138 mm
- Easy installation: Draw is slid onto the guide
Instructions
Mounting on drawers with 3.5-mm diameter ASSY
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!