Optical smoke switch for smouldering fires and open fires with smoke formation.
- Inspection indication in accordance with DIN 14677
- Contamination compensation
- Optical contamination/status indicator
- Measurement chamber monitoring function
- Communication connection for RSBus
- Potential-free break contact
- Thermocouple to trigger at an ambient temperature of over 70°C
- With dust cap
Horizontal installation only.
Mounting base always required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!