For detailed information, other images and documents, please select individual articles from the following table.
Small abrasives mini fleece disc
With quick-change mounting. Compatible with 3M Roloc system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Grit coarse, medium and fine: Aluminium oxide
Grit very fine: Silicon carbide
Open, flexible disc structure
- Minimal heating (cool sanding)
- Minimal clogging with surface dust
- Optimal adaptation to the workpiece; uniform surface texture
Free of metals susceptible to corrosion
No contamination of material surface
For use on pneumatic rod grinders (angled), flexible shafts
Disc dia. 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with M14 holder
- For cleaning surfaces, removing tempering colour, rust, dirt and oxide layers, light deburring work, producing decorative surfaces, smoothing welding work without excessive material removal, removing sanding grooves, scratches, coatings and old brushed-on coatings.
- Materials to be processed: For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!