Welcome to Würth Hungary For trade customers only
Drilling screw, hexagon head with sealing washer piasta®
Drilling screw, hexagon head with sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, hexagon head with sealing washer piasta<SUP>®</SUP> - 2
Drilling screw, hexagon head with sealing washer piasta<SUP>®</SUP> - 3
Drilling screw, hexagon head with sealing washer piasta<SUP>®</SUP> - 4
Drilling screw, hexagon head with sealing washer piasta<SUP>®</SUP> - 5
Drilling screw, hexagon head with sealing washer piasta<SUP>®</SUP> - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with sealing washer piasta®

A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles as well as sandwich elements to aluminium and steel substructures ≤ 5 mm

See product details

Available in 20 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm-∅6.3 mm


In addition, according to ETA-13/0210 sandwich attachment for ∅ 6.3 mm from a length of ≥ 50 mm