The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Furniture hinge OBS 8, screw-on assembly
Single-joint hinge with robust plug connector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Side adjustment -2 mm
- Height adjustment via slots +/-2 mm; to adjust the height, if necessary break off the two pins under the Euro screw
- Two cups are required for one hinge arm with twin application
- Suitable for primary structure and continuous construction
- Screw on cup F150000002, Press on cup F150000001
Attach the hinge arm with Euro screw head type B ∅ 9 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!