Welcome to Würth Hungary For trade customers only
OBS 6 single-joint hinge
OBS 6 single-joint hinge - 1
OBS 6 single-joint hinge - 2
OBS 6 single-joint hinge - 3
OBS 6 single-joint hinge - 4
OBS 6 single-joint hinge - 5

For detailed information, other images and documents, please select individual articles from the following table.

OBS 6 single-joint hinge

With visible roller and hold-closed function, tool-free clip fitting between cup and hinge arm

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

2D adjustment


  • Easy adjustment of furniture doors

  • Lateral adjustment: -2 mm using eccentric fitting

  • Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)


Order one hinge cup for all OBS 6 and OBS 8 hinge models separately


  • Cup edge cover

  • Suitable for corner stop or twin stop


Opening angle of 180°/230°/270°