Welcome to Würth Hungary For trade customers only
Soft-face hammer Halder SIMPLEX soft-face hammer Series 3002

For detailed information, other images and documents, please select individual articles from the following table.

Soft-face hammer Halder SIMPLEX soft-face hammer Series 3002

Halder SIMPLEX soft-face hammer series 3002 with cast steel housing and wooden handle, rubber composition

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

The series 3002 SIMPLEX soft-face hammer is equipped with a rubber composition hammer insert on both sides. This medium-hard rubber insert (series 3202) is an absolute best seller. It is very low-wear, damping and odour-neutral and has a much longer service life than a conventional rubber hammer.


The housing made of malleable iron has an integrated protective shaft sheath that ensures high breakage resistance.


The high-quality, vibration-damping, ergonomically shaped wooden handle is double-painted in the grip area and therefore dirt-resistant.


In accordance with the clever SIMPLEX principle, all components can be replaced and retrofitted.


This version is available from sizes D30 mm to D80 mm.