Components:
A mixture of aqueous polymer dispersants based on polyacrylic acid, containing filler, wetting-agent and preservatives.
Apply a test adhesion, before use. Use adhesive after removing residues, e.g. varnish, paint etc. Surfaces to be glued and environment temperature should not be under +15°C. Necessary corrections should be made within 45 minutes. Do not use in rain. Surfaces, tools having recent contact with the adhesive can be cleaned with water.
The adhesive is suitable for gluing windowsills to stone, tin-plate, plastic or cast-stone overcasting, to wood or to concrete.
Mix the adhesive, before use. The adhesive must be applied to a previously dusted, dry, oil-free and crack-free surface of appropriate solidity, with a notched trowel (notch depth 1.5mm, notch gap 2mm). In the case of fitted carpet, with a rough, wavy back or foam underlay, use a trowel with deeper notches (2mm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!