For detailed information, other images and documents, please select individual articles from the following table.
Silicone fluid silicone spray
High-quality, physiologically safe anti-friction and release agent
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Contains highly concentrated, high-quality silicone oils
- Optimum sliding and lubricating properties
- Prevents sticking and wear
- Eliminates unpleasant squeaking noises
Extremely high degree of temperature resistance from -50 °C to +250 °C
Wide range of applications, even in high temperatures and for use as a mould release agent
Colourless, non-discolouring
Good material compatibility
Moisture repellent
Protects e.g. rubber parts against frost
NSF H1-registered (no.: 135927), meets the requirements of USDA 1998 H1.
NSF H1
The product may come into contact with foodstuffs for technical reasons.
If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
As an anti-friction agent and for the lubrication of all moving parts of machines, especially in the field of plastics, in automotive engineering and in the food, pharmaceutical, printing and paper industries. Also as a mould release agent in the plastics processing industry and for surface care and protection. Can be used in areas in which food is processed or stored.
Pre-clean the surface to be treated. Spray on evenly from a distance of approx. 20 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!