For detailed information, other images and documents, please select individual articles from the following table.
Silent-running bearing universal set 36 pieces
For extracting and inserting e.g. silent bearings, hydro-mounts, bushings, ball bearings, rotary shaft seals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Easy adjustment of the different diameters
Various pressure sleeve diameters and stepped washers
Individual sleeves can be reworked if necessary
The set can be operated mechanically via spindles.
Scope of delivery:
- 1x each of pressure sleeve internal/external 34/44, 36/46, 38/48, 40 mm/50 mm
- 1x each of pressure sleeve internal/external 42/52, 44/54, 46/56, 48 mm/58 mm
- 1x each of pressure sleeve internal/external 50/60, 52/62, 54/64, 56/66, 58 mm/68 mm
- 1x each of pressure sleeve internal/external 60/70, 62/72, 64/74, 66/76, 68/78, 70/80, 72 mm/82 mm
- 2x each of pressure nut with bearing M10, M12, M14, M16
- 1x each of spindle M10, M12, M14, M16
- 1x each of step tread size 1 for 34, 42, 50, 58, 66 mm; size 2 for 36, 44, 52, 60, 68 mm; size 3 for 38, 46, 54, 62, 70 mm; size 4 for 40, 48, 56, 64, 76 mm
Cars, trucks, buses, agricultural and construction machinery, also suitable for SUV/offroad vehicles, e. g. BMW X3, X5, X6, MB M-Class, the Porsche Cayenne, VW Touareg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!