For detailed information, other images and documents, please select individual articles from the following table.
Short adapter mini 12V 7-pin to 13-pin
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Simple, quick and clean solution
Lower weight burden from sockets and connectors
Connection:
- 7-pin end complies with ISO 1724 respectively
- 13-pin end complies with ISO 11446 respectively
Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected
Adapters are used to join the 7-pin and 13-pin system together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!