Sliding door shell-type handle
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
Notice
We recommend attaching the shell-type handle to the plastic base rosette at two points using neutral silicone.
Application area
Suitable for embedding on interior sliding doors.
Instructions
A mechanical artistry drill Ø 30 mm can be used for recessing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!