For detailed information, other images and documents, please select individual articles from the following table.
Shelf support
With grooved pin for a very secure hold in the side of the cabinet
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Material: Die-cast zinc, nickel-plated
- High breakage resistance
- High-quality surface
- Large contact surface
- Height ratio of central bore in cabinet side to bottom edge of the shelf = 6 mm
- Compatible with shelf support 0683311124 and 0683311126
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!