For detailed information, other images and documents, please select individual articles from the following table.
Shelf support with mounting hole
With grooved pin for a very secure hold in the side of the cabinet
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Material: Die-cast zinc, nickel-plated
- High break resistance
- High-quality surface
6-mm mounting hole
Rapid securing of shelf against movement or being lifted out
Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm
Compatible with shelf support 0683311124 and 0683311125
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!