Setting tool SHARK ISO 50 and W-KL
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Setting tool SHARK ISO 50 and W-KL
For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
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
- The setting tool fits in a 1/4 inch chuck
- The PZ 2 setting tool tip is suitable for inserting the screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!