Welcome to Würth Hungary For trade customers only
Quick-action coupling S4000

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action coupling S4000

Series 4000 With female thread.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Hardened locking sleeves


For max. load-bearing capacity and long service life.



Low coupling force permits one-handed operation


Minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low energy use and high efficiency



Exposed surfaces are chromium-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions.



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed-air fittings